Zoro Homepage

Cooking Fuel, 12.2 oz, 2.25 hr Burn Time

  • Mfr # 20366

  • Zoro # G916112467


product price: $17.99
/ea

Key Features

Depth
3.55 in
Capacity
12.2 oz
Length (In.)
3.38 in
Includes
(2) Cooking Fuels
Width (In.)
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20366
Zoro #
G916112467
UPC #
76642203659
Country of Origin
United States

Dimensions

Depth
3.55 in
Length (In.)
3.38 in
Width (In.)
3.38 in

Details

Capacity
12.2 oz
Includes
(2) Cooking Fuels
Color
Green
Burn Time
2.25 hr
Compositions
Ethanol Methanol Acetone
Odor/Scent
Odorless
Density
0.85-cc/g
Flash Point
54° F

Description

Our most popular canned heat. For over 100 years, the iconic Sterno green canned heat has been the trusted source for food warming by home entertainers and catering professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.