Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flameless Candle

  • Mfr # 60138

  • Zoro # G514644346


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
1 3/4 in
Overall Height
5 3/4 in
Product Type
Power Adapter
Overall Length
3 93/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60138
Zoro #
G514644346
UPC #
10076642601384
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Overall Height
5 3/4 in
Overall Length
3 93/100 in

Details

Item
Power Adapter
Color
Black
Product Type
Power Adapter
Material
Plastic
Compatible Manufacturer Part Number
60279

Description

Flameless Candle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.