Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flameless Candle, Battery

  • Mfr # 60304

  • Zoro # G316339648


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Product Type
Tealights
Overall Height
4 1/2 in
Jar Color
White
Includes
(12) Candles, EasyStack(R) Charging Tray, Power Adapter, Remote
Application
Flameless Inside Lamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60304
Zoro #
G316339648
UPC #
00076642603046
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
7 in
Overall Length
9 1/2 in

Details

Product Type
Tealights
Jar Color
White
Includes
(12) Candles, EasyStack(R) Charging Tray, Power Adapter, Remote
Application
Flameless Inside Lamps
Material
Plastic
Color
White
Burn Time
40 hr
Light Color
Amber
Item
Flameless Candle
Fuel Type
Battery

Description

Flameless Candle, Overall Height 4 1/2 in, Jar Color White, Overall Width 7 in, Overall Length 9 1/2 in, Material Plastic, Color White, Light Color Amber, Includes (12) Candles, EasyStack(R) Charging Tray, Power Adapter, Remote, Product Type Tealights, Application Flameless Inside Lamps, Burn Time 40 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.