Flameless Candle, Battery
Mfr # 60306
Zoro # G314644409
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Color
Black/White
Jar Color
White
Application
Flameless Inside Lamps
Product Type
Flameless Candle
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60306
Zoro #
G314644409
UPC #
00076642603060
Country of Origin
China
Dimensions
Overall Height
9 3/4 in
Overall Length
11 3/4 in
Overall Width
9 3/4 in
Details
Item
Flameless Candle
Color
Black/White
Jar Color
White
Application
Flameless Inside Lamps
Product Type
Flameless Candle
Light Color
White
Burn Time
24 hr
Includes
(12) Candles, EasyStack(R) Charging Tray, Power Adapter, Remote
Material
Plastic
Fuel Type
Battery
Description
Flameless Candle, Overall Height 9 3/4 in, Jar Color White, Overall Width 9 3/4 in, Overall Length 11 3/4 in, Material Plastic, Color Black/White, Light Color White, Includes (12) Candles, EasyStack(R) Charging Tray, Power Adapter, Remote, Product Type Flameless Candle, Application Flameless Inside Lamps, Burn Time 24 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.