Zoro Homepage

Flameless Candle, Battery

  • Mfr # 60312

  • Zoro # G614644338


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Includes
(12) Candles, EasyStack(R) Charging Tray, Remote
Overall Height
4 1/2 in
Application
Flameless Inside Lamps
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60312
Zoro #
G614644338
UPC #
00076642603121
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Length
9 1/2 in
Overall Width
7 in

Details

Item
Flameless Candle
Color
Black/White
Includes
(12) Candles, EasyStack(R) Charging Tray, Remote
Application
Flameless Inside Lamps
Light Color
Amber
Product Type
Flameless Candle
Burn Time
40 hr
Jar Color
White
Material
Plastic
Fuel Type
Battery

Description

Flameless Candle, Overall Height 4 1/2 in, Jar Color White, Overall Width 7 in, Overall Length 9 1/2 in, Material Plastic, Color Black/White, Light Color Amber, Includes (12) Candles, EasyStack(R) Charging Tray, Remote, Product Type Flameless Candle, Application Flameless Inside Lamps, Burn Time 40 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.