Flameless Candle, Battery
Mfr # 60316
Zoro # G414644385
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Color
Black/White
Product Type
Flameless Candle
Application
Flameless Inside Lamps
Light Color
Amber
Overall Height
9 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60316
Zoro #
G414644385
UPC #
00076642603169
Country of Origin
China
Dimensions
Overall Height
9 3/4 in
Overall Length
11 3/4 in
Overall Width
9 3/4 in
Details
Item
Flameless Candle
Color
Black/White
Product Type
Flameless Candle
Application
Flameless Inside Lamps
Light Color
Amber
Burn Time
40 hr
Includes
(12) Candles, EasyStack(R) Charging Tray, Remote
Jar Color
White
Material
Plastic
Fuel Type
Battery
Description
Flameless Candle, Overall Height 9 3/4 in, Jar Color White, Overall Width 9 3/4 in, Overall Length 11 3/4 in, Material Plastic, Color Black/White, Light Color Amber, Includes (12) Candles, EasyStack(R) Charging Tray, Remote, Product Type Flameless Candle, Application Flameless Inside Lamps, Burn Time 40 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.