Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flameless Candle, Battery, PK4

  • Mfr # 60320

  • Zoro # G416339616


product price: $87.99
/pk 4, $22.00/ea
Free Shipping & Returns

Key Features

Application
Flameless Inside Lamps
Includes
(4) Candles
Jar Color
White
Burn Time
40 hr
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60320
Zoro #
G416339616
UPC #
00076642603206
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Length
1 1/2 in
Overall Width
1 1/2 in

Details

Application
Flameless Inside Lamps
Includes
(4) Candles
Jar Color
White
Burn Time
40 hr
Color
White
Material
Plastic
Item
Flameless Candle
Fuel Type
Battery
Product Type
Tealights
Light Color
Amber

Description

Flameless Candle, Overall Height 1 3/4 in, Jar Color White, Overall Width 1 1/2 in, Overall Length 1 1/2 in, Material Plastic, Color White, Light Color Amber, Includes (4) Candles, Product Type Tealights, Application Flameless Inside Lamps, Burn Time 40 hr, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.