Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Cartridge, PK12

  • Mfr # 50162

  • Zoro # G2562296


product price: $59.19
/pk 12, $4.93/ea

Key Features

Fuel Type
Butane
Application
Portable Stoves
Max. Temp.
2,500 Degrees F
Burn Time
4 hr
Maximum Temperature
2,500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50162
Zoro #
G2562296
UPC #
076642501007
Country of Origin
Korea, Republic of

Details

Item
Fuel Cartridge
Fuel Type
Butane
Application
Portable Stoves
Max. Temp.
2,500 Degrees F
Burn Time
4 hr
Maximum Temperature
2,500 Degrees F

Description

Fuel Cartridge, Product Type Butane Fuel, Application Portable Stoves, Burn Time 4 hr, Fuel Type Butane, Maximum Temperature 2,500 Degrees F, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.