Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Wax Candle, Liquid Wax, PK36

  • Mfr # 30514

  • Zoro # G914644342


product price: $54.19
/pk 36, $1.51/ea

Key Features

Color
Clear
Overall Length
2 1/8 in
Material
Wax
Overall Height
3 in
Burn Time
36 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30514
Zoro #
G914644342
UPC #
10076642305145
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Overall Height
3 in
Overall Width
2 1/8 in

Details

Item
Liquid Wax Candle
Color
Clear
Material
Wax
Burn Time
36 hr
Product Type
Liquid Wax Candle
Application
Table Lighting
Jar Color
Clear
Fuel Type
Liquid Wax

Description

Liquid Wax Candle, Overall Height 3 in, Jar Color Clear, Overall Width 2 1/8 in, Overall Length 2 1/8 in, Material Wax, Color Clear, Light Color Not Applicable, Product Type Liquid Wax Candle, Application Table Lighting, Burn Time 36 hr, Package Quantity 36

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.