Zoro Homepage

Liquid Wax Candles, 50 hr., PK36

  • Mfr # 30516

  • Zoro # G4943193


product price: $73.99
/pk 36, $2.06/ea

Key Features

Color
Clear
Burn Time
50 hr
Application
Table Lighting
Material
Wax
Product Type
Liquid Wax Candle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30516
Zoro #
G4943193
UPC #
10076642305169
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Overall Height
3 3/8 in
Overall Width
2 1/4 in

Details

Item
Liquid Wax Candle
Color
Clear
Burn Time
50 hr
Application
Table Lighting
Material
Wax
Product Type
Liquid Wax Candle
Jar Color
Clear
Fuel Type
Liquid Wax

Description

Liquid Wax Candle, Overall Height 3 3/8 in, Jar Color Clear, Overall Width 2 1/4 in, Overall Length 2 1/4 in, Material Wax, Color Clear, Light Color Not Applicable, Product Type Liquid Wax Candle, Application Table Lighting, Burn Time 50 hr, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.