Zoro Homepage

Liquid Wax Candles, 8 hr., PK180

  • Mfr # 30500

  • Zoro # G4943290


product price: $109.99
/pk 180, $0.61/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Wax
Burn Time
8 hr
Application
Table Lighting
Product Type
Liquid Wax Candle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500
Zoro #
G4943290
UPC #
10076642305008
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
1 3/4 in
Overall Length
1 3/4 in

Details

Item
Liquid Wax Candle
Color
Clear
Material
Wax
Burn Time
8 hr
Application
Table Lighting
Product Type
Liquid Wax Candle
Fuel Type
Liquid Wax
Jar Color
Clear

Description

Liquid Wax Candle, Overall Height 1 3/4 in, Jar Color Clear, Overall Width 1 3/4 in, Overall Length 1 3/4 in, Material Wax, Color Clear, Light Color Not Applicable, Product Type Liquid Wax Candle, Application Table Lighting, Burn Time 8 hr, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.