Soft Light Liq Wax Candles, 100 hr, PK12
Mfr # 30126
Zoro # G4943552
product price: $90.49
/pk 12, $7.54/ea
Free Shipping & Returns
Key Features
Color
Clear
Burn Time
100 hr
Material
Wax
Application
Table Lighting
Overall Length
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30126
Zoro #
G4943552
UPC #
10076642301260
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Overall Height
4 1/8 in
Overall Width
3 1/2 in
Details
Item
Liquid Wax
Color
Clear
Burn Time
100 hr
Material
Wax
Application
Table Lighting
Jar Color
Clear
Product Type
Liquid Wax Candle
Fuel Type
Liquid Wax
Description
Liquid Wax, Overall Height 4 1/8 in, Jar Color Clear, Overall Width 3 1/2 in, Overall Length 3 1/2 in, Material Wax, Color Clear, Light Color Not Applicable, Product Type Liquid Wax Candle, Application Table Lighting, Burn Time 100 hr, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.