Table Lighting, Liquid Wax, PK12
Mfr # 40190
Zoro # G316339709
product price: $55.69
/pk 12, $4.64/eaKey Features
Color
Amber
Overall Height
3 1/2 in
Product Type
Flameless Candle
Burn Time
45 hr
Jar Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40190
Zoro #
G316339709
UPC #
10076642401908
Country of Origin
Viet Nam
Dimensions
Overall Height
3 1/2 in
Overall Length
3 5/8 in
Overall Width
3 5/8 in
Details
Color
Amber
Product Type
Flameless Candle
Item
Table Lighting
Burn Time
45 hr
Jar Color
Amber
Application
Table Lighting
Material
Wax
Fuel Type
Liquid Wax
Description
Table Lighting, Overall Height 3 1/2 in, Jar Color Amber, Overall Width 3 5/8 in, Overall Length 3 5/8 in, Material Wax, Color Amber, Light Color Not Applicable, Product Type Flameless Candle, Application Table Lighting, Burn Time 45 hr, Package Quantity 12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.