Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Lighting, Liquid Wax, PK12

  • Mfr # 40194

  • Zoro # G114644357


product price: $52.99
/pk 12, $4.42/ea

Key Features

Color
Clear
Jar Color
Clear
Material
Wax
Product Type
Table Lighting
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40194
Zoro #
G114644357
UPC #
10076642401946
Country of Origin
Viet Nam

Dimensions

Overall Height
3 1/2 in
Overall Length
3 5/8 in
Overall Width
3 5/8 in

Details

Item
Table Lighting
Color
Clear
Jar Color
Clear
Material
Wax
Product Type
Table Lighting
Burn Time
45 hr
Application
Table Lighting
Fuel Type
Liquid Wax

Description

Table Lighting, Overall Height 3 1/2 in, Jar Color Clear, Overall Width 3 5/8 in, Overall Length 3 5/8 in, Material Wax, Color Clear, Light Color Not Applicable, Product Type Table Lighting, Application Table Lighting, Burn Time 45 hr, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.