Hand Clamp, 3/4 In Clamp Opening
Mfr # 8YDY8
Zoro # G4682876
product price: $27.85
/eaKey Features
For Use With
Bonding and Grounding Wires
Clamp Opening Span
3/4 in
Body Material
Cast Aluminum
Throat Depth
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8YDY8
Zoro #
G4682876
UPC #
-
Country of Origin
United States
Dimensions
Throat Depth
1 1/8 in
Details
For Use With
Bonding and Grounding Wires
Item
Hand Clamp
Clamp Opening Span
3/4 in
Body Material
Cast Aluminum
Description
Hand Clamp, For Use With Bonding and Grounding Wires, Clamp Opening Span 3/4 in, Max. Amps N/A, Body Material Cast Aluminum, Throat Depth 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.