Shop STI
See all product information
Create Account
2 in Tamper Resistant Screw, Stainless Steel
- Mfr # KIT-81
- Zoro # G3670941
product price:Â
$
11.39
/ea
Key Features
System of Measurement
Inch
Fastener Length
2 in
Material
Stainless Steel
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-81
- Zoro #
- G3670941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Tamper Resistant Screw
- Shell Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 in
Description
Tamper resistant Stainless Steel Screws, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.