Zoro Homepage

2X3/16X12 Fire Barrier Sswblu Wrap Strip

  • Mfr # SSWBLU

  • Zoro # G1247289


product price: $136.99
/ea
Sold in multiples of 8 for $1,095.92
Free Shipping & Returns

Key Features

Color
Blue
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
For Material Type
Plastic
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWBLU
Zoro #
G1247289
UPC #
730573037010
Country of Origin
United States

Dimensions

Overall Length
12 in
Sheet Length
12 ft
Overall Width
2 in
Overall Height
3/16 in

Details

Item
Firestop Wrap Strip
Color
Blue
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
For Material Type
Plastic
Resistance Properties
Water Resistant
Firestop Type
Strip
Fire Resistance Type
Intumescent
Maximum Service Temperature
130 Degrees F

Description

Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 2 in, Color Blue, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.