36 X 41 Composite Sheet
Mfr # CS3641
Zoro # G0682757
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Firestop Item
Firestop Wrap Strip
Firestop Application
Plastic Pipe
Fire Rating
4 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3641
Zoro #
G0682757
UPC #
730573141366
Country of Origin
United States
Dimensions
Overall Width
39 in
Sheet Length
41 in
Details
Item
Firestop Sheet
Firestop Item
Firestop Wrap Strip
Firestop Application
Plastic Pipe
Fire Rating
4 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Color
Silver
Flame Spread Index
55
Flame Spread Rating
Class C
Market
Commercial, Industrial, Residential
Usage Location
Large Openings
Firestop Type
Sheet/Panel
For Material Type
Metal
Maximum Service Temperature
130 Degrees F
Resistance Properties
Fire Resistant
Expansion Temperature
350 Degrees F
For Use On
Cable Trays, Cable, Ducts, Piping
Fire Resistance Type
Intumescent
Minimum Service Temperature
-10 Degrees F
Cuttable
Yes
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 39 in, Color Silver, Cuttable Yes, Expansion Temperature 350 Degrees F, Flame Spread Index 55, Flame Spread Rating Class C, For Material Type Metal, For Use On Cable Trays, Cable, Ducts, Piping, Market Commercial, Industrial, Residential, Maximum Service Temperature 130 Degrees F, Minimum Service Temperature -10 Degrees F, Resistance Properties Fire Resistant, Sheet Length 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.