Zoro Homepage

3/8 X 1.5 X 16 1/8 Precut Strip

  • Mfr # SSW375

  • Zoro # G3135347


product price: $14.79
/ea
Sold in multiples of 25 for $369.75

Key Features

Color
Gray
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW375
Zoro #
G3135347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Sheet Length
15.94 in
Overall Width
1.5 in
Overall Height
1/2 in

Details

Item
Firestop Wrap Strip
Color
Gray
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
Resistance Properties
Water Resistant
Maximum Service Temperature
130 Degrees F
Firestop Type
Strip
Fire Resistance Type
Intumescent

Description

Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 1.5 in, Color Gray, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 15.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.