Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosures and Covers

  • Mfr # STI-6402

  • Zoro # G708390035


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
9V PP3 Alkaline Battery.
Power Source
Battery
Alarm Type
Audible
Decibels
105 dB
Color
Green, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-6402
Zoro #
G708390035
UPC #
197163070787
Country of Origin
Taiwan, Province of China

Details

Item
Security Alarm
Includes
9V PP3 Alkaline Battery.
Power Source
Battery
Alarm Type
Audible
Decibels
105 dB
Color
Green, Red
Input Voltage
9V DC
Mounting
Door
Features
UV Resistant
Function
Alarm
Application
Door, Emergency
Connectivity Technology
Wireless

Description

Exit Stopper Double Door Alarm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.