Ezpath Series 33 - 7 Gang Kit W/ Devices
Mfr # EZDP733GK
Zoro # G0766809
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Length
24 1/4 in
Width
6 1/4 in
Height
8 1/2 in
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Firestop Item
Firestop Pathway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZDP733GK
Zoro #
G0766809
UPC #
-
Country of Origin
United States
Dimensions
Length
24 1/4 in
Width
6 1/4 in
Height
8 1/2 in
Length (Straight Wireway)
24 1/4 in
Overall Width
6.25 in
Overall Length
24.25 in
Overall Height
8.5 in
Description
Firestop Pass-Through Device, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) gaskets and labels, (2) Mounting Plates, (7) Series 44 Device, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 8.5 in, Overall Length 24.25 in, Overall Width 6.25 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.