Shop STI FIRESTOP
See all product information
Create Account
Ezpath Series 33 - Single Kick In Plate, Steel, Galvanized Finish, Silver
Mfr # EZP133K
Zoro # G0574065
product price:Â
$
34.19
/ea
Key Features
Color
Silver
Material
Steel
Finish
Galvanized
Size
5-1/2"H x 3"Wx 6"L
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP133K
- Zoro #
- G0574065
- UPC #
- 730573008331
- Country of Origin
- United States
- Item
- Single Kick In Plate
- Color
- Silver
- Material
- Steel
- Finish
- Galvanized
- For Use With
- EZD33FWS Fire-Rated Pathway Device
- Maximum Service Temperature
- 120 Degrees F
- Minimum Service Temperature
- -10 Degrees F
- Shape
- Round
- For Use On
- Cable, Cable Trays
- Product Type
- Single Kick In Plate
- Usage Location
- Floor Penetrations
- Fire Rating
- 4 hr
- Firestop Device Type
- Fire-Rated Pathway
- Composition
- Galvanized Steel, Intumescent
Description
Single Kick In Plate, Fire Rating 4 hr, For Use On Cable, Cable Trays, Overall Height 6.25 in, Overall Length 6 in, Overall Width 3 in, Product Type Single Kick In Plate, Shape Round, Usage Location Floor Penetrations, Color Silver, Finish Galvanized, For Use With EZD33FWS Fire-Rated Pathway Device, Material Galvanized Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F