Shop HUBBELL
See all product information
Create Account
1-Gang Angled 4-Port Keystone Wallplate, White
- Mfr # AFP14
- Zoro # G423397111
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Number of Ports
4
Size
2.75 in W x 4.5 in H
Mounting Type
Angled, Flush
Standards
UL, UL (Canada and US), CSA
Material
High Impact Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFP14
- Zoro #
- G423397111
- UPC #
- 66262080332
- Country of Origin
- Puerto Rico
- Number of Ports
- 4
- Mounting Type
- Angled, Flush
- Standards
- UL, UL (Canada and US), CSA
- Material
- High Impact Thermoplastic
- Number of Gangs
- 1
- Color
- Office White
Dimensions
- Size
- 2.75 in W x 4.5 in H
Description
2.75 in x 4.5 in, 1-Gang, 4-Port, Office White, High Impact Thermoplastic, Screw Mount, Audio/Video Keystone Connection Device, Angled Faceplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.