Zoro Homepage

Fire Barrier Mortar, 6 gal, Red

  • Mfr # SSM106

  • Zoro # G2757361


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Usage Location
Through-Penetration
Firestop Application
Cables, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM106
Zoro #
G2757361
UPC #
730573041062
Country of Origin
United States

Dimensions

Container Size
6 gal

Details

Item
Fire Barrier Mortar
Color
Red
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Usage Location
Through-Penetration
Firestop Application
Cables, Metal Pipe, Plastic Pipe
For Material Type
Concrete floors, concrete walls
Series
SSM
Resistance Properties
Fire Resistant
Container Type
Pail
Application Method
Trowel
For Use On
Blank opening, busway, cables, cable tray, metal pipe, multiple penetrants, plastic pipe
Paintable
Yes
Firestop Type
Mortar
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-10 Degrees F
Non-Toxic
No
Flame Spread Rating
Class A
Minimum Application Temperature
35 Degrees F
Maximum Application Temperature
100 Degrees F
For Location
Through Penetrations
Smoke Developed Index
5
Density
10.7 lb/gal
Flame Spread Index
0
Self-Leveling
Yes
Formulation
Cement Based
Watertight
No
Material
Cement Based

Description

Fire Barrier Mortar, Color Red, Container Size 6 gal, Container Type Pail, Expansion Temperature Not Applicable, Fire Rating 3 hr, Firestop Type Mortar, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type Concrete floors, concrete walls, For Use On Blank opening, busway, cables, cable tray, metal pipe, multiple penetrants, plastic pipe, Formulation Cement Based, Maximum Service Temperature 200 Degrees F, Non-Toxic No, Paintable Yes, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.