Zoro Homepage

Fire Barrier Pathway, Orange, 4-1/2" W

  • Mfr # EZD44S2

  • Zoro # G5568039


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
Usage Location
Fire-Rated Walls and Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZD44S2
Zoro #
G5568039
UPC #
730573001004
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
4.5 in
Overall Height
4.5 in

Details

Item
Fire Barrier Pathway
Color
Orange
Material
Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
Includes
Mounting Hardware, Screws Not Included
Shape
Rectangular
Features
Built-In Fire and Smoke Sealing System that Automatically Adjusts to the Amount of Cables Installed
For Use On
Cable, Cable Trays
Minimum Service Temperature
-10 Degrees F
Expansion Volume
15X
Cable Loading Area
12.66 sq in
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
No
Fire Resistance Type
Intumescent
Paintable
Yes
Body Material
Steel
Body Material Finish
Galvanized
Firestop Type
Pass Through Devices for Walls and Ceilings
Resistance Properties
resisting the passage of smoke and flame

Description

Fire Barrier Pathway, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, Labels, Series 44 Device, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 4.5 in, Overall Length 14 in, Overall Width 4.5 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.