Zoro Homepage

Fire Barrier Sealant, 20 oz., Red

  • Mfr # SSS120

  • Zoro # G3300893


product price: $30.19
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
FM Approved, UL Classified
Usage Location
Head of Wall, Through Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS120
Zoro #
G3300893
UPC #
730573011034
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
13 in

Description

Fire Barrier Sealant, Application Method Hand, Color Red, Container Size 20 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 230 Degrees F, Expansion Volume 8X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, Busways, Cable Trays, Cables, Duct, Head of Wall, Metal Pipe, Multi Pen, Plastic Pipes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.