Zoro Homepage

Clinician Patient Access Device, Gray

  • Mfr # CPAD4

  • Zoro # G000428009


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Material
ABS Plastic, Polycarbonate Copolymer, Steel
Color
Gray
Standards
ADA, ANSI/UL1479, ASTM E814, ASTM E90, HIPAA, NFPA 101
Includes
Insertion Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPAD4
Zoro #
G000428009
UPC #
730573009352
Country of Origin
United States

Details

Finish
Galvanized
Material
ABS Plastic, Polycarbonate Copolymer, Steel
Color
Gray
Item
Clinician Patient Access Device
Standards
ADA, ANSI/UL1479, ASTM E814, ASTM E90, HIPAA, NFPA 101
Includes
Insertion Tool

Description

Clinician Patient Access Device, Galvanized Finish, Material ABS Plastic, Polycarbonate Copolymer, Steel, Includes Insertion Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.