Firestop Grommet, 1 In., PK10
Mfr # RFG2
Zoro # G3612147
product price: $65.99
/pk 10, $6.60/eaKey Features
Color
Red
Material
Plenum Grade Plastic
Fire Rating
2 hr
Standards
ASTM E814 (UL1479), CAN/ULC S115, UL Classified
Usage Location
Fire-Rated Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RFG2
Zoro #
G3612147
UPC #
730573250594
Country of Origin
United States
Dimensions
Overall Length
1.63 in
Size
Up to 0.53
Overall Width
1 in
Installed Depth
1.56 in
Overall Height
9.5 in
Details
Item
Firestop Grommet
Color
Red
Material
Plenum Grade Plastic
Fire Rating
2 hr
Standards
ASTM E814 (UL1479), CAN/ULC S115, UL Classified
Usage Location
Fire-Rated Walls
Includes
Opening for up to 0.53 in Cable
Shape
Round
For Use On
Cable, Wires
Includes Mounting Hardware
Yes
Cable Loading Area
25 sq mm
Body Material
Plastic
Firestop Type
Grommets for Cables
Description
Firestop Grommet, Cable Loading Area 25 sq mm, Fire Rating 2 hr, For Pipe Size Not Applicable, For Use On Cable, Wires, Includes (10) Grommets, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 9.5 in, Overall Length 1.63 in, Overall Width 1 in, Shape Round, Usage Location Fire-Rated Walls, Body Material Plastic, Color Red, Installed Depth 1.56 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.