Zoro Homepage

Firestop Grommet, 9/16 In., PK10

  • Mfr # RFG1

  • Zoro # G3662872


product price: $47.49
/pk 10, $4.75/ea

Key Features

Color
Red
Material
Plenum Grade Plastic
Fire Rating
2 hr
Standards
ASTM E814 (UL1479), CAN/ULC S115, UL Classified
Usage Location
Fire-Rated Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFG1
Zoro #
G3662872
UPC #
730573250587
Country of Origin
United States

Dimensions

Overall Length
1.63 in
Size
Up to 0.27
Overall Height
6.75 in
Installed Depth
1.56 in
Overall Width
0.56 in

Details

Item
Firestop Grommet
Color
Red
Material
Plenum Grade Plastic
Fire Rating
2 hr
Standards
ASTM E814 (UL1479), CAN/ULC S115, UL Classified
Usage Location
Fire-Rated Walls
Shape
Round
Includes
Opening for up to 0.27 in Cable
For Use On
Cable, Wires
Includes Mounting Hardware
Yes
Cable Loading Area
14 sq mm
Body Material
Plastic
Firestop Type
Grommets for Cables

Description

Firestop Grommet, Cable Loading Area 14 sq mm, Fire Rating 2 hr, For Pipe Size Not Applicable, For Use On Cable, Wires, Includes (10) Grommets, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.75 in, Overall Length 1.63 in, Overall Width 0.56 in, Shape Round, Usage Location Fire-Rated Walls, Body Material Plastic, Color Red, Installed Depth 1.56 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.