Zoro Homepage

Firestop Plug, 2 In. W, 3 In. H

  • Mfr # FP200

  • Zoro # G0956094


product price: $42.19
/ea

Key Features

Color
Red
Material
Intumescent Polyurethane
Fire Rating
Up to 2 hr
Standards
UL Classified
Firestop Application
Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP200
Zoro #
G0956094
UPC #
730573072028
Country of Origin
United States

Dimensions

Overall Length
3 in
Diameter
2 in
Overall Width
3 in
Plug Diameter
2 in
Overall Height
3.1 in

Details

Item
Firestop Plug
Color
Red
Material
Intumescent Polyurethane
Fire Rating
Up to 2 hr
Standards
UL Classified
Firestop Application
Cables
Expansion Temperature
350 Degrees F
For Material Type
Concrete, Gypsum
For Use On
Blank Openings, Cables, Conduit Stubs and Sleeves, Floors, Walls
Features
No Expiration Date
Interlocking
No
Fire Resistance Type
Intumescent
Expansion Volume
10X
Firestop Type
Plug
Maximum Service Temperature
130 Degrees F
Resistance Properties
Fire Resistance Type Intumescent

Description

Firestop Plug, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Plug, Interlocking No, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Color Red, Expansion Temperature 350 Degrees F, Expansion Volume 10X, Features No Expiration Date, For Material Type Concrete, Gypsum, For Use On Blank Openings, Cables, Conduit Stubs and Sleeves, Floors, Walls, Maximum Service Temperature 130 Degrees F, Plug Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.