Zoro Homepage

Frame

  • Mfr # EZG1644

  • Zoro # G1189277


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Firestop Item
Firestop Pathway Frame
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Width
10
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZG1644
Zoro #
G1189277
UPC #
-
Country of Origin
United States

Dimensions

Width
10
Height
4 1/2 in
Length
29 in
Overall Length
29 in
Overall Height
4.25 in
Overall Width
10 in

Details

Item
Frame
Shape
Rectangular
Firestop Item
Firestop Pathway Frame
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Features
(16) Pathways
For Use With
44+ Fire-Rated Pathway
Includes
Gaskets, Mounting Plate Assembly
Usage Location
Fire-Rated Walls and Floors
For Use On
Cable, Cable Trays
Includes Mounting Hardware
Yes
Maximum Service Temperature
120 Degrees F
Cable Loading Area
12.66 sq in
Minimum Service Temperature
-10 Degrees F

Description

Frame, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Gaskets, Mounting Plate Assembly, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 4.25 in, Overall Length 29 in, Overall Width 10 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Features (16) Pathways, For Use With 44+ Fire-Rated Pathway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.