Shop STI
See all product information
Create Account
Intumescent Wrap Strip, 12 ft L x 1-1/2 in W, 4 hr Fire Rating, ASTM E814, CAN/ULC-S115
Mfr # SSWRED
Zoro # G516314681
product price:Â $103.99
/ea
Sold in multiples of 10 for $1,039.90
Free Shipping & Returns
Key Features
Fire Rating
4 hr
Color
Red
Standards
ASTM E814, CAN/ULC-S115, cULus Listed, cWHus Listed, FM Approved, UL File No R14288, UL 1479
Series
SSW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSWRED
Zoro #
G516314681
UPC #
730573037027
Country of Origin
United States
Details
Fire Rating
4 hr
Color
Red
Standards
ASTM E814, CAN/ULC-S115, cULus Listed, cWHus Listed, FM Approved, UL File No R14288, UL 1479
Series
SSW
Description
STI SpecSeal intumescent wrap strip series: SSW, 12 ft L, 1-1/2 in W, specifications met: ASTM E814, UL 1479, CAN/ULC S115, culus 3L73, FM approved, red. SpecSeal SSW wrap strips are available in a variety of sizes and types to tackle any combustible penetration. SSW wrap strips are available in 12 ft rolls as well as individually pre-sized strips to minimize waste and speed up installation. When installed in conjunction with restraining steel, SSW wrap strips are able to collapse non-metallic piping of up to 12 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.