Zoro Homepage
This item is Discontinued.
Sti Marine Fire Barrier Composite Sheet, H 1", 5" W MFB530

Fire Barrier Composite Sheet, H 1", 5" W (Discontinued)

  • Mfr # MFB530
  • Zoro # G7760201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFB530
Zoro #
G7760201
UPC #
730573440056
Country of Origin
United States

Dimensions

Roll Length
360 in
Sheet Length
360 in
Overall Width
5 in
Overall Height
1 in

Details

Item
Firestop Composite Sheet
Color
White
Material
Inorganic Fiber
Fire Rating
Up to 2 hr
Standards
ABS
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Features
Conforms to Virtually Any Condition, Meets IMO FTP Code, Modified to Allow for Retrofit, Provides Water and Gas-Tight Ratings, Safe to Clean Up
Density
12.5 lb/gal
Outer Material
Inorganic Fiber

Description

Firestop Sheet, Fire Rating 2 hr, Overall Width 5 in, Roll Length 360 in, Color White, Density 12.5 lb/gal, Features Conforms to Virtually Any Condition, Meets IMO FTP Code, Modified to Allow for Retrofit, Provides Water and Gas-Tight Ratings, Safe to Clean Up, Outer Material Inorganic Fiber, Sheet Length 360 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.