Zoro Homepage

Fire Barrier Pathway, Red, 16-1/4" L

  • Mfr # MDM150Z

  • Zoro # G7760256


product price: $5,344.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Galvanized steel
Fire Rating
Not Rated
Standards
ABS
Expansion Temperature
160 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM150Z
Zoro #
G7760256
UPC #
730573400098
Country of Origin
United States

Dimensions

Overall Length
16.25 in
Overall Height
7.25 in
Overall Width
10.5 in

Details

Item
Fire Barrier Pathway
Color
Red
Material
Galvanized steel
Fire Rating
Not Rated
Standards
ABS
Expansion Temperature
160 Degrees C
Includes
(4) Devices, (4) Gang Plate Pack
Shape
Rectangular
For Use On
Cable
Minimum Service Temperature
-23 Degrees C
Fire Resistance Type
Intumescent
Paintable
Yes
Cable Loading Area
77 sq cm
Expansion Volume
800%
Body Material
Steel
Maximum Service Temperature
49 Degrees C
Body Material Finish
Galvanized
Firestop Type
Pipe Collars For Passing Through Walls

Description

Fire Barrier Pathway, Cable Loading Area 77 sq cm, Fire Rating Not Rated, For Use On Cable, Includes (4) Devices, (4) Gang Plate Packs, Overall Height 7.25 in, Overall Length 16.25 in, Overall Width 10.5 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.