Metal Restrain Collar 25 Ft
Mfr # SSWRC
Zoro # G1564127
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
Not Rated
Usage Location
Ceiling Penetrations, Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
For Material Type
Plastic
Resistance Properties
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSWRC
Zoro #
G1564127
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
3 in
Collar Body Width
2 in
Collar Body Diameter
8 in
Overall Length
8 in
Details
Item
Pipe Collar
Fire Rating
Not Rated
Usage Location
Ceiling Penetrations, Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
For Material Type
Plastic
Resistance Properties
Water Resistant
Includes Mounting Hardware
No
Body Material
Metal
Intumescent
Yes
Firestop Type
Pipe Collars For Passing Through Walls
Material
Metal
Description
Firestop Pipe Collar, Collar Body Diameter 8 in, Fire Rating Not Rated, For Pipe Size 4 in, For Use On Multiple Pipe Bundles, Includes Mounting Hardware No, Usage Location Ceiling Penetrations, Floor Penetrations, Wall Penetrations, Body Material Metal, Collar Body Width 2 in, Features High Volume Char - Significant Expansion Seals Off Opening, Flexible, Rapid Expansion - Closes Off Burning Penetrants Faster, Wide Range of Complex Applications, No Soluble or Hygroscopic Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.