Zoro Homepage

Mineral Board, 1-1/2 In.H, 48 In.L, PK2

  • Mfr # SSAMW

  • Zoro # G2157845


product price: $63.89
/pk 2, $31.95/ea

Key Features

Color
Tan
Fire Rating
Not Rated
Usage Location
Fluted Deck, Mineral Wool, Top of Wall Construction, Common Wall and Floor Penetrations requiring fill material
Overall Length
48 in
For Use With
Fire Barrier Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAMW
Zoro #
G2157845
UPC #
730573050019
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
1.5 in
Overall Height
24 in

Details

Item
Mineral Board
Color
Tan
Fire Rating
Not Rated
Usage Location
Fluted Deck, Mineral Wool, Top of Wall Construction, Common Wall and Floor Penetrations requiring fill material
For Use With
Fire Barrier Spray
Shape
Rectangular
For Use On
concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck
Includes Mounting Hardware
No

Description

Mineral Board, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 24 in, Overall Length 48 in, Overall Width 1.5 in, Product Type Mineral Board, Shape Rectangular, Usage Location Fluted Deck, Mineral Wool, Top of Wall Construction, Common Wall and Floor Penetrations requiring fill material, Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.