Zoro Homepage

Powershield Electrical Box Insert

  • Mfr # EP44

  • Zoro # G3607591


product price: $6.99
/ea
Sold in multiples of 20 for $139.80

Key Features

Material
Intumescent
Color
Red
Height
1/8 in
Length
3-3/4 in
Fire Rating
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP44
Zoro #
G3607591
UPC #
730573025000
Country of Origin
United States

Dimensions

Height
1/8 in
Length
3-3/4 in
Width
3-3/4 in
Sheet Length
3.75 in
Overall Width
3.75 in

Details

Item
Electrical Box Insert
Material
Intumescent
Color
Red
Fire Rating
2 hr
Firestop Item
Firestop Electrical Box Insert
Firestop Application
Electrical Box
Includes
Insert
Features
Easily Preinstalls Before Shipping to the Jobsite, Eliminates the Need for Putty, Suitable for Steel and Plastic Face Plates
Standards
NFPA 251), UL263 (ASTM E119
Maximum Service Temperature
130 Degrees F
Usage Location
Electrical Boxes Directly Against the Back of the Box
Flame Spread Rating
Class C
For Material Type
Plastic, Steel
Flame Spread Index
64
For Use On
Steel Electrical Box
Market
Commercial, Industrial, Residential
Fire Resistance Type
Intumescent
Expansion Temperature
350 Degrees F
Resistance Properties
Water Resistant
Firestop Device Type
Electrical Box Insert

Description

Electrical Box Insert, Fire Rating 2 hr, Fire Resistance Type Intumescent, Overall Width 3.75 in, Roll Length Not Applicable, Color Red, Expansion Temperature 350 Degrees F, Features Easily Preinstalls Before Shipping to the Jobsite, Eliminates the Need for Putty, Suitable for Steel and Plastic Face Plates, Flame Spread Index 64, Flame Spread Rating Class C, For Material Type Plastic, Steel, For Use On Steel Electrical Box, Market Commercial, Industrial, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.