Pre-Cut Wrap Strip For 2 Pipe
Mfr # SSWBLU220
Zoro # G3608355
product price: $4.99
/eaSold in multiples of 200 for $998.00
Key Features
Color
Blue
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWBLU220
Zoro #
G3608355
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
1 1/2 in
Sheet Length
8 in
Overall Height
1/8 in
Details
Item
Firestop Wrap Strip
Color
Blue
Fire Rating
Up to 4 hr
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
Resistance Properties
Water Resistant
Fire Resistance Type
Intumescent
Firestop Type
Strip
Maximum Service Temperature
130 Degrees F
Description
Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 1.5 in, Color Blue, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.