Zoro Homepage

Pre-Cut Wrap Strip For 4 Pipe

  • Mfr # SSWBLU240

  • Zoro # G1247298


product price: $17.39
/ea
Sold in multiples of 200 for $3,478.00

Key Features

Color
Blue
Fire Rating
Up to 4 hr
Standards
ASTM E814, CAN, FM Approved, UL 1479, ULC-S115
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWBLU240
Zoro #
G1247298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Sheet Length
11.25 in
Overall Width
4 in
Overall Height
1/8 in

Details

Item
Firestop Wrap Strip
Color
Blue
Fire Rating
Up to 4 hr
Standards
ASTM E814, CAN, FM Approved, UL 1479, ULC-S115
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
Resistance Properties
Water Resistant
Features
Tested In A Variety of Construction Types
For Use On
Piping
Firestop Type
Strip
Fire Resistance Type
Intumescent
Maximum Service Temperature
130 Degrees F

Description

Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 4 in, Color Blue, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 11.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.