Preformed Restraining Collar
Mfr # WSC8
Zoro # G0607866
product price: $48.59
/eaKey Features
Fire Rating
Not Rated
Standards
ASTM E814 (UL1479), CAN/ULC-S115
Usage Location
Ceiling Penetrations, Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
For Material Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC8
Zoro #
G0607866
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
6 in
Collar Body Width
4 in
Collar Body Diameter
8 in
Details
Item
Firestop Pipe Collar
Fire Rating
Not Rated
Standards
ASTM E814 (UL1479), CAN/ULC-S115
Usage Location
Ceiling Penetrations, Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
For Material Type
Plastic
Resistance Properties
Water Resistant
Features
High Volume Char - Significant Expansion Seals Off Opening, Flexible, Rapid Expansion - Closes Off Burning Penetrants Faster, Wide Range of Complex Applications, No Soluble or Hygroscopic Ingredients
For Use On
Multiple Pipe Bundles
Intumescent
Yes
Includes Mounting Hardware
No
Firestop Type
Pipe Collars For Passing Through Walls
Description
Firestop Pipe Collar, Collar Body Diameter 8 in, Fire Rating Not Rated, For Pipe Size 6 in; 8 in, For Use On Multiple Pipe Bundles, Includes Mounting Hardware No, Usage Location Ceiling Penetrations, Floor Penetrations, Wall Penetrations, Collar Body Width 4 in, Features High Volume Char - Significant Expansion Seals Off Opening, Flexible, Rapid Expansion - Closes Off Burning Penetrants Faster, Wide Range of Complex Applications, No Soluble or Hygroscopic Ingredients, For Material Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.