Shop STI
See all product information
Create Account
Pushbutton, Aluminum
- Mfr # UB-1PN
- Zoro # G9236290
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Type
Push Button
Color
Green
Includes
Push Button, Three different lens covers included-red, green and blue
Length (In.)
4.8 in
Depth (In.)
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB-1PN
- Zoro #
- G9236290
- UPC #
- -
- Country of Origin
- United States
- Type
- Push Button
- Color
- Green
- Includes
- Push Button, Three different lens covers included-red, green and blue
- Features
- Time Delay
- Body Material
- Cast Aluminum
Dimensions
- Length (In.)
- 4.8 in
- Depth (In.)
- 0.9 in
- Width (In.)
- 3.2 in
Description
STI Single Gang Mount Pneumatic Delay Pushbutton, 2-60 Second Time Delay, (5) Button Inserts, (7) Plate Messages, (3) Lens Colors, Aluminum Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.