Red Warning Label
Mfr # Z1003892CG
Zoro # G3696747
product price: $1.49
/eaSold in multiples of 10 for $14.90
Key Features
Width
1/10 in
Height
4 1/4 in
Shape
Rectangular
Length
5 1/4 in
For Use With
Concrete, Drywall, Firestopping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1003892CG
Zoro #
G3696747
UPC #
-
Country of Origin
United States
Dimensions
Width
1/10 in
Height
4 1/4 in
Length
5 1/4 in
Overall Width
0.1 in
Overall Height
4.25 in
Overall Length
5.25 in
Details
Shape
Rectangular
Item
Label
For Use With
Concrete, Drywall, Firestopping
For Use On
All common construction
Fire Rating
Not Rated
For Material Type
Concrete
Includes Mounting Hardware
No
Usage Location
Drywall
Product Type
Fire Penetration Warning Label
Description
Label, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On All common construction, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 4.25 in, Overall Length 5.25 in, Overall Width 0.1 in, Product Type Fire Penetration Warning Label, Shape Rectangular, Usage Location Drywall, For Material Type Concrete, For Use With Concrete, Drywall, Firestopping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.