Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sti Safety Mat Controller, 6 Input, 100-240VAC 43815-0016

Safety Mat Controller, 6 Input, 100-240VAC (Discontinued)

  • Mfr # 43815-0016
  • Zoro # G8110322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43815-0016
Zoro #
G8110322
UPC #
-
Country of Origin
United States

Dimensions

Width
6.55"
Height
10.80"
Depth
2.81"

Details

Item
Safety Mat Controller
Safety Output Ratings
6 A @ 230V AC, 2A Inductive @ 24V DC, 6A Resistive @ 24V DC
Number of Inputs
6
Detection Zones
1
Mounting
Wall
Enclosure Material
14 Ga. Steel
NEMA Rating
4, 12
IP Rating
65
Input Power
100 to 240VAC
Standards
CE,UL
Safety Output Configuration
2NO/2NC
Response Time
30 msec
For Use With
Mfr. UM Series Safety Mat
Max. Wattage
1500W
Max. Switching Voltage
240VAC/24VDC
Operating Temp.
32 Degrees to 131 Degrees F

Description

Safety Mat Controller, Input Power 100 to 240VAC, Safety Output Configuration 2NO/2NC, Number of Inputs 6, 1 Detection Zones, Max. Switching Voltage 240VAC/24VDC, Wall Mounting, NEMA Rating 4, 12, IP Rating 65, Max. Wattage 1500W, Enclosure Material 14 Ga. Steel, Safety Output Ratings 6 A @ 230V AC, 2A Inductive @ 24V DC, 6A Resistive @ 24V DC, For Use With Mfr. UM Series Safety Mat, Height 10.80 In., Width 6.55 In., Depth 2.81 In., Operating Temp. 32 Degrees to 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.