Zoro Homepage
This item is Discontinued.
Sti Safety Switch Mat, 30" L, 30" W, 0.54" Thick, PVC, 5m Cable with 4 Pin M12 Connector 74005-3030

Safety Switch Mat, 30" L, 30" W, 0.54" Thick, PVC, 5m Cable with 4 Pin M12 Connector (Discontinued)

  • Mfr # 74005-3030
  • Zoro # G8007596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74005-3030
Zoro #
G8007596
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.54"
Length
30"
Width
30"

Details

Item
Safety Switch Mat
Termination
5m Cable with 4 Pin M12 Connector
Material
PVC
Color
Black
IP Rating
67
Standards
CE,UL
Contact Form
SPST
Actuating Force
8.5 lb./sq. in.

Description

Safety Switch Mat, Length 30 In., Width 30 In., Thickness 0.54 In., Actuating Force 8.5 lb./sq. in., Material PVC, Color Black, Contact Form SPST, 5m Cable with 4 Pin M12 Connector, IP Rating 67, Standards CE,UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.