Security Cover, Stainless Steel, Polycarbonate, 4.2 in W x 8.3 in H x 3.1 in D, Smoke

  • Mfr # STI-6521-S

  • Zoro # G004407383


product price:  $42.65
/ea

Key Features

For Use With
Push Button, Electrical Outlet, Keypad, Lock
Color
Smoke
Material
Stainless Steel, Polycarbonate
Depth
3.1 in
Height
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6521-S
Zoro #
G004407383
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.1 in
Height
8.3 in
Width
4.2 in

Details

Item
Security Cover
For Use With
Push Button, Electrical Outlet, Keypad, Lock
Color
Smoke
Material
Stainless Steel, Polycarbonate
Includes
Mounting Hardware, Gasket
Standards
ADA, UL 94V-2
Features
Durable; Vandal Resistant, UV Protection, Damage Resistant, Break Resistant

Description

Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring loaded hinge; Fast and easy installation; Comes with mounting hardware and gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.