Zoro Homepage

SERIES LC ENDOTHERMIC SEALANT, 5 gal, Red, Latex Base

  • Mfr # LC155W

  • Zoro # G8365010


product price: $355.99
/ea
Sold in multiples of 12 for $4,271.88
Free Shipping & Returns

Key Features

Container Size
5 gal
Color
Red
Adhesive Grouping
Sealant
Sealant Base
Latex
Sealant Properties
Flexible seal against the propagation of fire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155W
Zoro #
G8365010
UPC #
730573039052
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
SERIES LC ENDOTHERMIC SEALANT
Color
Red
Adhesive Grouping
Sealant
Sealant Base
Latex
Sealant Properties
Flexible seal against the propagation of fire
For Use On Surface Material
Construction joints and non-combustible penetrations

Description

SERIES LC ENDOTHERMIC SEALANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.