Silicone Foam 100Lb Kit 50Lb A, B 2 Pails
Mfr # PEN200
Zoro # G1564160
product price: $3,668.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Firestop Application
Cable Trays, Cables, Metal Pipe
Container Type
Pail
Fire Rating
Up to 3 hr
Application Method
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN200
Zoro #
G1564160
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
100 lb
Description
Firestop Foam, Application Method Hand, Color Black/White, Container Size 100 lb, Container Type Pail, Expansion Temperature Not Applicable, Fire Rating 3 hr, Firestop Type Foam Sealant, For Material Type Concrete, Masonry, For Use On Cables, Conduits, Duct Work, Mechanical Piping, Formulation Silicone, Maximum Service Temperature 140 Degrees F, Non-Toxic No, Paintable No, Resistance Properties no data available, Shelf Life 18 mo, Standards ASTM E814 (UL 1479), cUL, FM Approved, UL Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.