Zoro Homepage

Smoke and Acoustic Pthwy Device, 25 in. W

  • Mfr # NEZP433

  • Zoro # G8813436


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEZP433
Zoro #
G8813436
UPC #
730573111628
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
25 in
Overall Height
0.8 in

Details

Item
Smoke and Acoustical Pathway Device
Color
Silver
Material
Steel
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Shape
Square
Includes
(4) Gang Plate Pack
For Use On
Cable, Cable Trays
Maximum Service Temperature
130 Degrees F
Cable Loading Area
6.7 sq in
Body Material
Steel
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Firestop Type
Wall Mounting Brackets

Description

Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Plates, (8) Mounting Parts, (8) Screws, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 0.8 in, Overall Length 4 in, Overall Width 25 in, Shape Square, Usage Location Non-Rated Walls and Floors, Body Material Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.