Zoro Homepage

Two Gang Pathway Wall Plates

  • Mfr # EZP233W

  • Zoro # G2383166


product price: $46.89
/ea

Key Features

Color
Silver
Material
Steel
Fire Rating
1 hr, 2 hr, 3 hr, 4 hr
Standards
UL 1479, CAN/ULC-S115
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP233W
Zoro #
G2383166
UPC #
730573002339
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Overall Height
2 in

Details

Item
Two Gang Pathway Wall Plates
Color
Silver
Material
Steel
Fire Rating
1 hr, 2 hr, 3 hr, 4 hr
Standards
UL 1479, CAN/ULC-S115
For Use With
Walls, Cables, Conduits, EZD33FWS
Shape
Rectangle
Minimum Service Temperature
-10 Degrees F
Finish
Galvanized
Maximum Service Temperature
120 Degrees F
Firestop Type
Wall Mounting Brackets
Resistance Properties
Fire Rating 1 hr, 2 hr, 3 hr, 4 hr

Description

Wall Plates, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, Overall Height 2 in, Overall Length 12 in, Overall Width 6 in, Product Type Wall Plate, Shape Rectangle, Color Orange, Finish Galvanized, For Use With Cables, Conduits, EZD33FWS, Walls, Material Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards UL 1479, CAN/ULC-S115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.