
Glue Trap, Rat and Mouse Size, 10x5", PK24
Mfr # 111-00
Zoro # G4944200
product price: $76.75
/pk 24, $3.20/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Product Type
Insect Trap
Overall Height
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-00
Zoro #
G4944200
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Height
10 in
Details
Item
Glue Trap,Rat and Mouse Size,10x5",PK24
Product Type
Insect Trap
Color
Black
Description
Glue Trap,Rat and Mouse Size,10x5 In.,PK24, Color Black, Overall Height 10 in, Overall Width 5 in, Product Type Insect Trap, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.